Abbotsford
cwdah6810u

COOPER INDUSTRIES AH6810U-C 30Amp 600V 2-Pole 1-Phase Manual Motor Controller Switch Only, Black

Price $99.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AH6810U-C

Description

Industrial Grade - Switches & Manual Contactors 3-Pole, 3-Phase, 30 Amp 20, 30, 40 & 60 Amp 600V/AC configurations. Available in 120/277, 250, 347 (Canada), and 600V/AC, plus 125 and 250V/AC/DC. 2-pole single phase, and 3-pole three phase devices. Compact design provides extra wiring room. High impact-resistant, glass-filled nylon construction. Easy-to-read electrical ratings on rugged steel mounting straps. Highly visible “ON/OFF” markings on large, rugged toggles. Distinct wire pockets and thick-wall arc barriers prevent strands from straying. Screw and clamp or box lug terminals to meet individual project requirements. Two sets of contacts per pole distribute load and make/break action for long, reliable duty. Also available in NEMA 1 and 3R enclosures.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Manual Motor Control Switch Type 2-Position, Maintained Contact, Single Throw
Voltage Rating 600 V Amperage Rating 30 A
Phase 1 Number of Poles 2
Actuator Toggle Color Black
Grade Industrial Wiring Configuration Front Wire
Terminal Connection Screw Conductor Size 14-10 AWG
Material Glass Filled Nylon Dimensions 3-3/4 in L x 2.38 in W x 2.38 in H
Mounting Panel Standards NAFTA Compliant, RoHS Compliant, cULus Listed
Application For Manual Motor Controller

Packages

1 - UNIT - 1 10 - UNIT - 10