Abbotsford
pasps20ac4w

PASS & SEYMOUR PS20AC4W 20Amp 120/277V Industrial Extra Heavy-Duty Specification Grade Switch, White

Price $126.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS20AC4W

Description

20Amp 120/277V Industrial Extra Heavy-Duty Specification Grade Switch.FEATURES AND BENEFITS: • External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors. • Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce. • Cam controls fast "make" and positive "break" to minimize arcing. • Heavy-duty bumper pads for quiet operation. • High strength thermoplastic polycarbonate toggle. • Back body made of glass-reinforced nylon. • Locking support provides resistance to face and back body separation. • Oversized silver alloy contacts for long life and better heat dissipation. • Grounding terminal is standard. • Shallow design for ease of istallation. • Strap nickel-plated steel with integral ground. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Industrial Grade Toggle Switch Type 4-Way
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 4 Actuator Toggle
Color White Grade Industrial
Action 4P Wiring Configuration Back and Side Wire
Dimensions 3.3 in Mounting Wall
Standards UL 20 Application Commercial,Residential
UPC 785007195514

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
Customers who bought this item also bought