
PASS & SEYMOUR PS30AC2-HP 30Amp 120/277V 2-Pole 1-Phase HP Rated Toggle Switch - Back & Side Wire, Brown
Description
High horsepower rating, up to 3HP for heavy-duty applications. Compact design provides ease of installation. Box lug terminals. Single piece moveable and stationary contact arms with oversized silver cadmium buttons provides excellent continuity and long life. Made in USA. Wire pockets and thick wall arc barriers. Cold-rolled steel NEMA 3R enclosure with polyester urethane finish conforms to OSHA lockout requirements. Type 3R enclosure has 2-1/2 inch, 3/4 inch, and 1 inch concentric knockouts on bottom. Accepts #4 AWG. cULus listed. RoHS Compliant.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Industrial Grade Toggle Switch | Type | 2 Position |
Voltage Rating | 277 VAC | Amperage Rating | 30 A |
Number of Poles | 2 | Actuator | Toggle |
Color | Brown | Grade | Industrial |
Action | On/Off | Wiring Configuration | Back and Side Wire |
Dimensions | 3.3 in | Mounting | Wall |
Standards | UL 20 | Application | Industrial |
UPC | 785007195972 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |