Abbotsford
cwdpj13bk

COOPER INDUSTRIES PJ13BK 1-Gang Mid-Size Polycarbonate Blank Wallplate, Black

Price $2.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ13BK

Description

Mid-Size Polycarbonate Blank wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Wallplate Type Mid Size, Commercial Specification Grade
Number of Gangs 1 Length 4.87 in
Material Thermoplastic Color Black
Width 3.12 in Thickness 0.08 in
Finish High Gloss Mounting Screw Mount
Standards UL and cUL Listed UPC 032664579172

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200