![pas80700w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11935437.jpg?preset=medium)
PASS & SEYMOUR 80700W 1-Gang No-Hole Blank Switch Insert Wallplate, White
Description
Pass & Seymour 1-Gang No hole blank toggle wallplate adapter in white color is made of thermoset plastic for enhanced durability and is box mountable. It measures 1.300 Inch x 3.650 Inch.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Switch Insert | Material | Thermoplastic |
Color | White | Width | 1.3 in |
Thickness | 0.75 in | For Use With | Switch/Dimmer |
Application | Commercial,Residential | UPC | 785007880731 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 | 9000 - SKID - 9000 |