![passp33i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331962345.jpg?preset=medium)
PASS & SEYMOUR SP33-I 3-Gang Box Mounted Blank Plate, Ivory
Description
3-Gang Box Mounted Blank Plate. FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Blank Wallplate | Type | Box Mount |
Number of Gangs | 3 | Material | Thermoplastic |
Color | Ivory | Orientation | Vertical |
Width | 6.375 in | Thickness | 0.46 in |
Finish | Gloss | Mounting | Wall, Screw, Flush, Box |
Standards | UL 514 | Application | For Commercial and Residential |
UPC | 785007186949 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - SKID - 150 | 5400 - SKID - 5400 |