![pastp14i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331986132.jpg?preset=medium)
PASS & SEYMOUR TP14I 1-Gang Strap Mounted Blank Wallplate, Ivory
Description
FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon.- Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Blank Wallplate | Type | Strap Mount |
Number of Gangs | 1 | Length | 5-1/2 in |
Material | Thermoplastic | Color | Ivory |
Orientation | Vertical | Width | 2.937 in |
Thickness | 0.45 in | Finish | Matte |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007274806 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 6400 - SKID - 6400 |