![pastp23](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331978557.jpg?preset=medium)
PASS & SEYMOUR TP23 2-Gang Trademaster® Box Mounted Blank Plate, Brown
Description
2-Gang Trademaster® Box Mounted Blank Plate.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. ("TP" series only.)• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Blank Wallplate | Type | Box Mount |
Number of Gangs | 2 | Length | 5-1/2 in |
Material | Thermoplastic | Color | Brown |
Orientation | Vertical | Width | 4.75 in |
Thickness | 0.45 in | Mounting | Wall, Box |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007274905 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |