
PASS & SEYMOUR F9004WH 5.1 Home Theater Outlet Straps, White
Description
FEATURES AND BENEFITS:• RoHS Compliant• Fits into a standard two-gang decorator opening.• Includes a connection for the sub-woofer for a true 5.1 multi-room audio installation• Receptacle Type: 9x Binding Posts, 1x RCA-F connector• Number Of Receptacles: 11
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Home Theatre Outlet Strap | Type | 5:1 |
Number of Gangs | 2 | Length | 4.19 in |
Material | High Impact Flame Retardant Plastic | Color | White |
Orientation | Vertical | Width | 1.65 in |
Thickness | 1-1/4 in | Mounting | Wallbox |
Application | Residential use | UPC | 804428018261 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 36 - UNIT - 36 | 1944 - SKID - 1944 |