
PASS & SEYMOUR SP1262W 3-Gang 1-Toggle Switch and 2-Decorator Standard Combination Wall Plate, White
Description
Combination Wall Plate, 1 Toggle Switch & 2 Decorator, Three Gang.FEATURES AND BENEFITS:- RoHS Compliant- Molded of non-combustible mar-proof material.- Individually wrapped with color-matching screws.- Resistant to discoloration, grease, oil, solvent, and moisture.- Nominal thickness, .070 inch.- CSA Listing Info: Yes- UL Listing No: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Combination Wallplate | Type | Switch Position Knob |
Number of Gangs | 3 | Material | Thermoplastic |
Color | White | Orientation | Vertical |
Width | 6.375 in | Thickness | 0.46 in |
Finish | Gloss | Mounting | Wall |
For Use With | Switch/Dimmer, (2) Toggle, (1) Decora | Standards | UL 514 |
Application | For Commercial and Residential | UPC | 785007682755 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 | 5400 - SKID - 5400 |