
PASS & SEYMOUR TP826-W 2-Gang Trademaster Combination Openings - 1 Duplex Receptacle & 1 Decorator, White
Description
2-Gang Trademaster Combination Openings - 1 Duplex Receptacle & 1 Decorator.FEATURES & BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon.- Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.- cULus: Yes- Unbreakable
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex/Decorator Wallplate | Type | Combination |
Number of Gangs | 2 | Length | 118.8 mm |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Width | 120.6 mm |
Thickness | 0.35 in | Finish | Matte |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007276039 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |