
PASS & SEYMOUR AWP4GWH4 4-Gang Wall Plate, Gloss White
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 4-Gang Wall Plate is perfectly sized to fit any four adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a shining gloss white finish.• ETL Listed: Yes• UL Standard: Yes
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate | Type | Screwless |
Number of Gangs | 4 | Length | 5.13 in |
Material | Plastic | Color | White |
Orientation | Horizontal | Width | 8.88 in |
Thickness | 0.35 in | Finish | Gloss |
Mounting | Box, Flush, Clamp | Standards | UL 514, ETL Listed |
Application | For Residential, Commercial use | UPC | 785007024227 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |