Abbotsford
passpo8i

PASS & SEYMOUR SPO8-I 1-Gang Duplex Receptacle Jumbo Wall Plate, Ivory

Price $6.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SPO8I
Documents Documents

Description

1-Gang Duplex Receptacle Jumbo Wall Plate, Ivory.FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Duplex Receptacle Wallplate Type Duplex
Number of Gangs 1 Length 6 in
Material Thermoplastic Color Ivory
Orientation Vertical Width 3.5 in
Thickness 0.33 in Finish Gloss
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007681345

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 9800 - SKID - 9800