![pas326w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285811053.jpg?preset=medium)
PASS & SEYMOUR 326-W 1-Gang Decora Blank Insert, White
Description
Pass & Seymour 1-Gang Blank insert wallplate is made of steel for enhanced durability. Insert is 1.3-Inch thick and provides a great way to conceal an unused electrical outlet for safety in residential/commercial areas. It is box mountable and measures 1.300 Inch x 3.812 Inch x 1.300 Inch. It features mounting strap for blank insert. Insert is UL listed.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate Insert | Type | 1-Unit |
Number of Gangs | 1 | Material | Thermoplastic |
Color | White | Orientation | Horizontal and Vertical |
Thickness | 0.75 in | Finish | Untreated/Matte |
Mounting | Screw Mount | Application | Commercial,Residential |
UPC | 785007326024 |
Packages
5 - UNIT - (5) |