
PASS & SEYMOUR TPJ8-W 1-Gang Trademaster® TPJ Series Jumbo Duplex Receptacle Opening, White
Description
Trademaster, single gang, duplex, jumbo wall plate in white is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.PRODUCT FEATURES:• RoHS Compliant• "TPJ" series, extra 3/16 inch width and height than Junior-Jumbo size plates.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle Wallplate | Type | Non-Reversing |
Number of Gangs | 1 | Length | 4.9 in |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Width | 3.312 in |
Thickness | 0.35 in | Finish | Gloss |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007025064 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |