![pastp7i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331971140.jpg?preset=medium)
PASS & SEYMOUR TP7-I 1-Gang Trademaster® Single Receptacle Opening Wall Plate, Ivory
Description
Trademaster Plate 1-Gang Single Receptacle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• Unbreakable• cULus: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Single Receptacle Wallplate | Type | Wall Plate |
Number of Gangs | 1 | Length | 118.8 mm |
Material | Thermoplastic | Color | Ivory |
Orientation | Horizontal and Vertical | Width | 74.5 mm |
Thickness | 0.35 in | Finish | Matte |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007274455 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 6400 - SKID - 6400 |