Abbotsford
cwd1876v

COOPER INDUSTRIES 1876V-BOX 20Amp 250V NEMA 6-20 Commercial Grade Single Receptacle Side Wire, Ivory

Price $12.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1876V-BOX

Description

Commercial Specification Grade Straight Blade Receptacles - 20A-250V, NEMA 6-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Straight Blade Single Receptacle Type Single,Straight Blade
Grade Commercial Voltage Rating 250 V
Amperage Rating 20 A Wattage 3 W
Number of Poles 2 Number of Wires 3
Connection Type Side Wire NEMA Rating 6-20R
Conductor Size 14-10 AWG Material Nylon
Color Ivory Terminal Connection Screw
Dielectric Strength 2000 V Dimensions 0.83 in D
Mounting Type Flush Temperature Rating -20 to 70 °C
Standards UL Listed UPC 032664752599

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100