Abbotsford
cwdpj1w

COOPER INDUSTRIES PJ1W 1-Gang Mid-Size Polycarbonate Toggle Wallplate, White

Price $1.55 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ1W

Description

Mid-Size Polycarbonate Toggle wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallplates have a flush-fitting, warp resistant design. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Type Wallplate Length .08 in
Material Polycarbonate Color White
Width 3.12 in Mounting Screw Mount
UPC 032664751356

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250