
PASS & SEYMOUR TP1-W 1-Gang TradeMaster® Toggle Switch Wall Plate, White
Description
Trademaster Wall Plate 1-Gang 1-Toggle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Toggle Wallplate | Type | Wall Plate |
Number of Gangs | 1 | Length | 4.7 in |
Material | Thermoplastic | Color | White |
Width | 2.937 in | Thickness | 0.35 in |
Finish | Gloss | Mounting | Wall |
For Use With | Switch/Dimmer | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007274066 |
Packages
8000 - UNIT - 8000 SKID | 1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |