![passl23](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331985264.jpg?preset=medium)
PASS & SEYMOUR SL23 2-Gang Blank Metall Wall Plate -Box Mounted, 430 Stainless Steel
Description
FEATURES:• Type 430 Stainless Steel, magnetic: .032" nominal thickness.• Brushed finish.• Less corrosion-resistant than Type 302, but ideal for general service in high abuse applications in industrial plants, commercial, and industrial buildings.• Constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Blank Wallplate | Type | Box Mount |
Number of Gangs | 2 | Length | 5 in |
Material | 430 Stainless Steel | Color | Silver |
Orientation | Vertical | Width | 4.56 in |
Thickness | 0.35 in | Finish | Brushed, Matte |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007658231 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 7200 - SKID - 7200 |