Abbotsford
passs14

PASS & SEYMOUR SS14 1-Gang Blank Metal Wall Plate - Strap Mounted, 302/304 Stainless Steel

Price $2.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS14

Description

FEATURES & BENEFITS:• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Blank Wallplate Type Strap Mount
Number of Gangs 1 Length 7 in
Material Stainless Steel Color Stainless Steel
Orientation Vertical Width 2.75 in
Thickness 0.33 in Finish Matte
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007129168

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200