Abbotsford
passs23

PASS & SEYMOUR SS23 2-Gang Blank Metal Wall Plate - Box Mounted, 302/304 Stainless Steel

Price $4.52 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS23
Documents Documents

Description

FEATURES & BENEFITS:• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Blank Wallplate Type Box Mount
Number of Gangs 2 Length 7.8 in
Material Stainless Steel Color Stainless Steel
Width 4.56 in Thickness 0.28 in
Finish Brushed, Gloss Mounting Wall, Flush, Screw
Standards UL 514 Application For Residential/Commercial use
UPC 785007129243

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 7200 - SKID - 7200