![racd612](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328166813.jpg?preset=medium)
RACK-A-TIERS 6.5 inch Blank Plate
Description
FEATURES: • Installs in seconds with rare earth magnets - snaps in place to metal clips (included)• White decorative plate covers and 5-1/2" square hole or electrical box• Can also be used to cover a round hole with up to a 5-1/2" diameter• Visually appealing white decorative plate - no need to paint metal covers
Specifications
Brand Name | Rack-A-Tiers | Item Name | Drywall Plate |
Type | Blank | Number of Gangs | 1 |
Length | 6-1/2 in | Material | Metal |
Color | White | Shape | Square |
Width | 6-1/2 in | Thickness | 1/4 in |
Application | For Covering Hole up to 5-1/2 in dia | UPC | 625912046122 |
Packages
1 - UNIT - 1 |