Abbotsford
passs84

PASS & SEYMOUR SS84 4-Gang Duplex Receptacle Wall Plate, 302/304 Stainless Steel

Price $38.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS84
Documents Documents

Description

Smooth Metal Wall Plate 4-gang Duplex 302/304 Stainless Steel.FEATURES AND BENEFITS:• RoHS Compliant• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide.• Packaged in protective film, with finish-matching screws.• Variety of special plated finishes.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Wall Plate
Number of Gangs 4 Length 4-1/2 in
Material 302 Stainless Steel Color Silver
Orientation Vertical Width 8.125 in
Thickness 0.12 in Finish Smooth
Mounting Wall For Use With (4) Duplex Receptacle
Standards UL 514 Application For Residential, Commercial use
UPC 785007129373

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 3600 - SKID - 3600
Customers who bought this item also bought