Abbotsford
passs72

PASS & SEYMOUR SS72 2-Gang Single Standard Receptacle Opening, 302/304 Stainless Steel

Price $19.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS72
Documents Documents

Description

Smooth Metal Wall Plate 2-Gang Single 302/304 Stainless Steel,FEATURES AND BENEFITS:- RoHS Compliant- Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.- Brushed finish.- This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.- Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.- Packaged in protective film, with finish-matching screws.- Paintable to match plastic plates.- Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Stamped, Standard Size
Number of Gangs 2 Material 302/304 Stainless Steel
Color Stainless Steel Orientation Vertical
Width 4.56 in Thickness 0.035 in
Finish Metallic Mounting Screw Mount
For Use With 1.4 in Opening Devices Standards UL 514D
Application Provides Protection Against Contact of Live Terminals and Wiring UPC 785007129328

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 7200 - SKID - 7200
Customers who bought this item also bought