Abbotsford
passs720

PASS & SEYMOUR SS720 1-Gang Standard Power Outlet Receptacle Opening, Stainless Steel

Price $4.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS720

Description

One Gang Power Outlet Receptacle Opening, 1.5938" hole for 1.5625" diameter device - 2 mtg. holes, Smooth 302/304 Metal.FEATURES AND BENEFITS:• RoHS Compliant• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide.• Packaged in protective film, with finish-matching screws.• Variety of special plated finishes.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Power Outlet Wallplate Type Wall Plate
Number of Gangs 1 Length 114.3 mm
Material Stainless Steel Color Stainless Steel
Orientation Horizontal and Vertical Width 69.85 mm
Thickness 0.28 in Finish Matte
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007129618

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200