Abbotsford
pasl630r

PASS & SEYMOUR L630R 30Amp 250V 2-Pole/3-Wire Turnlok® Spec Grade Locking Devices Single Receptacle, Black

Price $50.75 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L630R

Description

Features high-quality, brass contacts for rock-solid electrical connections and long service life. Single-piece, solid brass or steel straps and impact-resistant nylon face and body help it shrug off hard use.• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Single Receptacle Type Single Receptacles
Grade Industrial/Specification Size 3.3 in
Voltage Rating 250 V Amperage Rating 30 A
Number of Poles 2 Number of Wires 3
NEMA Rating L6-30R Conductor Size 4 AWG
Material Nylon Color Black
Finish Gloss Terminal Connection Screw
Dimensions 3.3 in Mounting Type Flush
Standards UL 498 Application Industrial
UPC 785007263053

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
Customers who bought this item also bought