
COOPER INDUSTRIES S1962 1 Gang Non-Metallic Stay Duplex Open Lids Protective Receptacle Cover, Grey
Description
ARROWHART™ non-metallic protective receptacle cover feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-corrosive and nonconductive, gasket provided seals both device and openings and edges. Not for use in wet locations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Weatherproof Duplex Receptacle Cover with Hinged Lid | Type | Stay-Open, Rectangle, Non-Corrosive, Non-Conductive |
Length | 72.898 mm | Width | 75.946 mm |
Material | Tough Plastic | Number of Gangs | 1 |
Number of Outlets | 1 | Color | Gray |
Finish | Non-Metallic | Mounting Type | Screw |
Application | Industrial, Non Wet Location | UPC | 032664126307 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |