Abbotsford
pasawm1g3w4

PASS & SEYMOUR AWM1G3W4 1-Gang+ 3-Module Custom Wall Plate, White Trim

Price $31.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWM1G3W4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 1-Gang+ Wall Plate is perfectly sized to fit three Half-Size USB Outlets, a Standard Outlet paired with a Half-Size USB Outlet, or some adorne Switches and Dimmer Switches with a half-size device. Please note, you cannot combine the sofTap, Touch, or Timer Switch or Dimmer, or Wave Switch with half-size devices to fit in a 1-Gang+.• The design has no visible screws and lets you add a personal touch by adding wall paper, paint or fabric under the cover.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Screwless
Number of Gangs 1 Length 5.13 in
Material Metal Color White
Orientation Horizontal Shape Square
Width 3.45 in Thickness 0.35 in
Mounting Box Mount Standards ETL Listed, UL 514
Application Commercial and Residential Applications UPC 785007024050

Packages

1 - UNIT - 1 4 - UNIT - 4