![pasawm2gmw4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331969530.jpg?preset=medium)
PASS & SEYMOUR AWM2GMW4 2-Gang Wall Plate, Mirror White
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a polished, contemporary mirror white finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Wallplate | Type | Designer, Screwless |
Number of Gangs | 2 | Length | 5.13 in |
Material | Glass | Color | White |
Orientation | Horizontal | Shape | Rectangular |
Width | 5.29 in | Thickness | 0.35 in |
Finish | Mirror | Mounting | Box |
Standards | UL 514, ETL listed | Application | For Commercial, Residential Applications |
UPC | 785007024456 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |