![pasawm1g2mw4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331974501.jpg?preset=medium)
PASS & SEYMOUR AWM1G2MW4 1-Gang 2-Module Wall Plate, Mirror White
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Wallplate | Type | Designer, Screwless |
Number of Gangs | 1 | Length | 5.13 in |
Material | Glass | Color | White |
Orientation | Horizontal | Shape | Square |
Width | 3.45 in | Thickness | 0.35 in |
Finish | Mirror | Mounting | Box |
Standards | UL 514, ETL listed | Application | For Commercial, Residential Applications |
UPC | 785007023527 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |