
IDEAL INDUSTRIES 74-019 3/4" x 38" Bender Handle
Description
Bender handle with 3/4 inch diameter and 38 inch length is rugged, steel construction for long-term durability. Baked-on blue enamel finish resists corrosion and enhances visibility. Convenient bending guide for offset bends. Lifetime warranty.
Specifications
Brand Name | Ideal | Item Name | Hickey Handle |
Type | Extra High Strength | Dimensions | 3/4 in dia x 38 in L |
Material | Steel | Color | Blue |
Finish | Enamel Paint | For Use With | 1/2 in EMT, 3/4 in EMT, 1/2 in Rigid and 1/2 in IMC Conduits |
Standards | RoHS Compliant | Application | For Hickeys |
UPC | 783250740192 |
Packages
1 - UNIT - 1 |