Abbotsford
kln50153

KLEIN TOOLS 50153 15ft Lo-Flex Glow Rod

Price $62.84 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50153

Description

Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. This low-flex rod is designed for maximum rigidity to push straight, long distances without bending. The Splinter Guard™ coating glows bright orange to quickly identify the right flex for the job and improves visibility in low-light applications. This 15-Foot rod includes a hook, bullet and an adapter that creates a smooth connection to add-on mid or hi flex rods.


Includes adapter to connect different flexibility rods creating a smooth transition, eliminating shoulders that cause snagging during pulls includes bullet nose and hook to affix and grab wires

Includes internal attachment canister to store attachments directly inside fish rod tube convenient storage location prevents loss or damage to attachments

(3) 1/4-Inch diameter x 5-Inch glow rods assembles to full 15-Foot rod, perfect low-flexibility starter set

Specifications

Type Fish Tape Overall Length 15 ft
Material Fiberglass Includes (20) 3 in x 12 ft and 3 in x 4 ft Socks, (250) 15 x 19 in Pads, (3) Nitrile Gloves, (30) Disposal Bags, (36) 3 in x 4 ft and 3 in x 4 ft Socks, (8) 18 x 18 in Pillows, Goggles, Handbook
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 092644501531

Packages

1 - UNIT - 1
Customers who bought this item also bought