
KLEIN TOOLS 56110 Poly Pull Line with Orange Tracer 6500-Foot
Description
The Poly Pull Line with Orange Tracer provides a high-quality solution for wire pulling. Its unique orange tracer line makes identification easier. When used with other products from Klein Tools' complete line of wire pulling and conduit tools, professionals can get the job done quicker while saving time, effort and materials.
Specifications
Brand Name | Klein Tools | Item Name | Pull Line with Tracer |
Type | Fish Tape Accessories | Length | 6500 ft |
Tensile Strength | 210 lb | Material | Polypropylene |
Color/Finish | Orange/White | Application | For Light Duty Cable or Rope Pulling Applications |
UPC | 092644561108 |
Packages
1 - UNIT - 1 |