×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln56331

KLEIN TOOLS 56331 1/8" X 50 ft Steel Fish Tape

Price $35.61 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56331
Documents Documents

Description

The Klein Tools' 50-Foot Steel Fish Tape is perfect for wire runs associated with light commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. The large handle allows for a firm, steady grip as you pull the tape from the housing. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay out.

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Double Loop Length 50 ft
Wire Size 1/8 x 0.045 in Reel Diameter 7 in
Material Steel Color/Finish Orange/Black
Application Wire Pulling UPC 092644563317

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok