Abbotsford
idi30451

IDEAL INDUSTRIES 30-451 Wing-Nut® 451® Wire Connector (Box of 100), Yellow

Price $35.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-451

Description

Wing-Nut® wire connector is specially designed contoured wings provide a secure grip for extra leverage on maximum wire combinations. Live-action spring expands to accept wire shape and size with no pre-twisting required. Square-wire spring threads directly onto conductors for fast, secure connections. Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection. Accepts 2 #18 to 3 #12 AWG wire combinations. Rated for 600 Volt maximum. FEATURES:• Contoured wing design for secure grip• Live-action, square-wire spring• No pre-twisting required• UL Listed and CSA Certified• Reusable• Shell rated for 105° C• Flame-retardant shell


Largest range in the Industry - from 2 #18 to up 4 #10

High-leverage, contoured wing provides superior torque on every twist

Wide range, live-action spring handles small combinations and expands to accommodate large combinations as you need it

Copolymer shell expands for smooth, progressive tightening providing dependable connections

Removable for repeat usage on same size or larger combinations

Specifications

Brand Name Ideal Sub Brand Wing Nut®
Type Twist-On Voltage Rating 600 V
Number of Conductors 1 to 6 Material Flame-Retardant Polypropylene
Color Yellow Standards CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
Application Insulating or Joining 2 or more conductors UPC 783250304516

Packages

5 - UNIT - (5)