![idi31056](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10626358.jpg?preset=medium)
IDEAL INDUSTRIES 31-056 120 ft x 1/8 inch Tuff-Grip Pro Steel Fish Tape
Description
Features: - Tuff-Cuff™ tape retaining feature keeps tape properly positioned in the opening - Full-circle handle band helps keep dirt and moisture out, prolonging life - Easier to install replacement tapes - Superior pull-out and rewind characteristics - Exceptionally durable case and handle - Clean contemporary styling - Large, comfortable ergonomically designed handle, grasp from the tope or side. Allows for use with gloves
Specifications
Brand Name | Ideal | Sub Brand | Blued-Steel™, Tuff-Grip™ Pro |
Item Name | Fish Tape | Type | Flat, Rotating Case |
Length | 120 ft | Wire Size | 1/8 x 0.06 in |
Reel Diameter | 12 in | Tensile Strength | 2100 lb |
Material | High Carbon Steel, Plastic Case | Color/Finish | Blue |
Application | For Wire Pulling, Installation Tube | UPC | 783250310562 |
Packages
1 - UNIT - 1 |