
RACK-A-TIERS F38160 3/8 – 16 Zinc Plated Hex Nut (100 Pieces/Pack)
Description
3/8"-16" Zinc Plated Hex Nut (100 Pieces/Jar).
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Hex Nut | Thread Diameter | 3/8 in |
Thread Pitch | 16 | Width Across Flats | 0.375 in |
Height | 0.5 in | Grade | Grade 2 |
Material | Steel | Finish | Zinc Plated |
Type | Home Improvement & Commercial Supplies - Screws | System of Measurement | Imperial |
Packaging Quantity | 100/Pack | UPC | 625912630253 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 5 - UNIT - 5 |