
GREENLEE 500 ft Greenlee Poly Line
Description
TWINE,SPIRAL WRAP (PKGD)
Specifications
Brand Name | Greenlee | Item Name | Spiral Wrap Twine |
Type | Tracer,Twine,Spiral Wrap | Length | 500 ft |
Tensile Strength | 210 lb | Material | Polypropylene |
Color/Finish | Green | For Use With | Power Fishing Systems Directly from the Container |
Application | Used to Pull Rope through Conduit | UPC | 783310125983 |
Packages
6 - UNIT - (6) |