Abbotsford
kln51607

KLEIN TOOLS 51607 Aluminum Conduit Bender Full Assembly, 3/4-Inch EMT with Angle Setter

Price $64.91 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51607
Documents Documents

Description

Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate repeated bends. The wide foot pedal provides excellent stability and features angled grooves for extra traction. With easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.


3/4-Inch assembled Aluminum Bender includes Klein’s unique Angle Setter™ technology for time-saving, repeated accurate bends Patent pending Angle Setter™ for use on 10-, 22.5-, 30-, and 45-Degree bends (adjusted for conduit spring back)

Easy handling aluminum head is reinforced for added strength

Compatible with Klein’s 3/4-Inch Angle Setter™ (Cat. No. 51612) creates a hard stop for quick, accurate, and consistent bends

Specifications

Brand Name Klein Tools Item Name Conduit Bender
Type Aluminum Conduit Bender Conduit Size 3/4 in, 1/2 in
Conduit Type EMT, Rigid IMC Handle Size 38 in
Construction Aluminum Markings 10°, 22°, 30°, 45°, 60°
Overall Length 1.9 in Weight 4.9 lb
Includes Head, Handle, Angle Setter™ Application For Bending Conduits
UPC 092644516078

Packages

1 - UNIT - 1
Customers who bought this item also bought