Abbotsford
kln51605

KLEIN TOOLS 1-inch Iron Conduit with Handle

Price $150.25 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51605
Documents Documents

Description

Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate repeated bends. The wide foot pedal provides excellent stability and features angled grooves for extra traction. With easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.


1-Inch assembled Iron Bender includes Klein’s unique Angle Setter™ technology for time-saving, repeated accurate bends Patent pending Angle Setter™ for use on 10-, 22.5-, 30-, and 45-Degree bends (adjusted for conduit spring back)

Features Klein’s 1-Inch Angle Setter™ (Cat. No. 51613) that creates a hard stop for quick, accurate, and consistent bends

Designed to bend 1-Inch EMT, 3/4-Inch Rigid and 3/4-Inch IMC conduit

Specifications

Brand Name Klein Tools Item Name Conduit Bender
Type Iron Conduit Bender Conduit Size 1, 3/4 in
Conduit Type EMT, Rigid IMC Handle Size 44 in
Construction Iron Markings 10°, 22°, 30°, 45°, 60°
Overall Length 2-1/2 in Weight 11.8 lb
Includes Head, Handle, Angle Setter™ Standards -
Application For Bending Conduits UPC 092644516054

Packages

1 - UNIT - 1