Abbotsford
grn430

GREENLEE 6500 ft Greenlee Poly Line

Price $95.09 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:430

Description

Spiral wrap twine are ready-to-use, pre-punched hole in lid with resealable cap. Resists tangling when dispensing. Rot and mildew resistant. Handy reusable plastic dispenser pail with handle keeps the line dry. Breaking strength: 210.000LB (934.000 N).

Specifications

Brand Name Greenlee Item Name Rope
Type Spiral Wrap, Tracer, 1-Ply Length 6500.000 ft
Material Plastic Color Green
Tensile Strength 210 lb For Use With Power Fishing System
Application For Pulling Rope Through Conduit UPC 783310214816

Packages

1 - UNIT - 1 36 - SKID - (36)
Customers who bought this item also bought