
GREENLEE 6500 ft Greenlee Poly Line
Description
Spiral wrap twine are ready-to-use, pre-punched hole in lid with resealable cap. Resists tangling when dispensing. Rot and mildew resistant. Handy reusable plastic dispenser pail with handle keeps the line dry. Breaking strength: 210.000LB (934.000 N).
Specifications
Brand Name | Greenlee | Item Name | Rope |
Type | Spiral Wrap, Tracer, 1-Ply | Length | 6500.000 ft |
Material | Plastic | Color | Green |
Tensile Strength | 210 lb | For Use With | Power Fishing System |
Application | For Pulling Rope Through Conduit | UPC | 783310214816 |
Packages
1 - UNIT - 1 | 36 - SKID - (36) |