
GREENLEE 06186 Greenlee CableCaster Cable Puller
Description
CABLECASTER
Specifications
Brand Name | Greenlee | Sub Brand | CableCaster |
Item Name | Wire Pulling Tool | Type | Pistol Shaped |
Size | 50 ft | Material | Plastic |
Color/Finish | Bright Yellow | Includes | (3) Glow-in-the-Dark Dart |
Application | Significantly Speeds Up The Installation of Lightweight Communications Cable Through Hard to Reach Spaces Such as Suspended Ceilings, Rafters and Sub-Floors | UPC | 783310061861 |
Packages
1 - UNIT - 1 |