![rac42200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11931091.jpg?preset=medium)
RACK-A-TIERS 2 inch LB Wire Guide-Wire Shoe Horn, Black
Description
The LB Wire Guide is a "Shoe Horn" for 2" LB's.FEATURES & BENEFITS:• For PVC LB fittings and is adaptable to most metal LB's• Fast for one person conductor installations• Installs in two positions to fit both "Ends" of the LB
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | LB Wire Guide | Type | Home Improvement & Commercial Supplies - Other |
Size | Medium | Material | Plastic |
Application | For 2 in Conduit | UPC | 625912422001 |
Packages
1 - UNIT - 1 |