
PASS & SEYMOUR FC40 0.40 inch-0.56 inch Diameter Flexcor Single Eye Closed Mesh Bus Drop
Description
Bus drop, Closed mesh, Single eye. Cable diameter - 9", Mesh length - 3.5", Break strength - 1,100 lbs.FEATURES AND BENEFITS:• Bus drop grips are used as cable support.• They relieve any direct tension from the critical connection and absorb vibration and flexing.• Bus drop grips are woven of galvanized steel wire.• They are offered with either the single eye or locking bale attachment.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Flexcor® |
Item Name | Bus Drop Grip | Type | Closed Mesh, Single Eye |
Conductor Range | 0.41 - 0.56 in | Length | 5.0 in |
Color Code | Polished | Eye Length | 9 in |
Mesh Length | 5 in | Material | Metal |
Breaking Strength | 1100 lb | Mounting Type | Consult The Factory For Mounting Recommendations |
Standards | UL Listed, CSA Certified | Application | For Industrial use |
UPC | 785007998726 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 100 - UNIT - 100 | 1500 - SKID - 1500 |