![pasfc52gl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331978978.jpg?preset=medium)
PASS & SEYMOUR FC52GL 0.52 inch-0.73 inch Diameter Turnlok Extra-hard Use Strain Relief Grip
Description
Extra-hard Use (EHU) Strain Relief 0.52 - 0.73. EHU wire mesh grips provide additional strain-relief for wiring device plugs and connectors used on portable equipment in commercial and institutional applications, and industrial plant and construction site areas, which incur abnormally high abuse.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Wire Mesh Grip | Type | Strain Relief Grip |
Size | 9 in L | Capacity | Various Cable Diameter Ranges |
For Use With | Turnlok® and EHU Straight Blade Plugs | Standards | CSA Certified, UL Listed |
Application | Industrial | UPC | 785007998795 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |