![pass40](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331971592.jpg?preset=medium)
PASS & SEYMOUR S40 40lb. Load Support Grips Service & Bus Drop
Description
Flexcor Safety Spring. 40 lb load.FEATURES AND BENEFITS:• Bus drop grips are used as cable support.• They relieve any direct tension from the critical connection and absorb vibration and flexing.• Bus drop grips are woven of galvanized steel wire.• They are offered with either the single eye or locking bale attachment.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Flexcor® |
Item Name | Safety Spring Support Grip | Type | Support Grip Bus Drop |
Length | 8.25 in | Breaking Strength | 40 lb |
Mounting Type | Consult The Factory For Mounting Recommendations | Standards | UL Listed, CSA Certified |
Application | For Industrial use | UPC | 785007999440 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |