
PASS & SEYMOUR FC70 0.70-0.97 inch Diameter Single Eye Flexcor Support Grips Service & Bus Drop
Description
Bus drop, Closed mesh, Single eye. Cable diameter - 0.700-0.850", Bale length - 9", Mesh length - 8.5", Break strength - 1,900 lbs.FEATURES AND BENEFITS:• Bus drop grips are used as cable support.• They relieve any direct tension from the critical connection and absorb vibration and flexing.• Bus drop grips are woven of galvanized steel wire.• They are offered with either the single eye or locking bale attachment.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Flexcor® |
Item Name | Bus Drop Grip | Type | Closed Mesh, Single Eye, Straight, Strain Relief |
Conductor Range | 0.7 - 0.85 in | Length | 8.5 in |
Color Code | Natural, Galvanic/Electrolytic Zinc Plated | Eye Length | 9 in |
Mesh Length | 8-1/2 in | Material | Stainless Steel |
Breaking Strength | 1900 lb | Mounting Type | Consult The Factory For Mounting Recommendations |
Standards | UL Listed, CSA Certified | Application | For Industrial use |
UPC | 785007998740 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 50 - UNIT - 50 | 3360 - SKID - 3360 |