
PASS & SEYMOUR FC125U 1.25 inch-1.5 inch Flexcor Single Eye Closed Mesh Support Grips Standard Duty
Description
Standard-duty, Closed mesh, Single eye grips. Cable diameter - 1.250-1.490", Bale length - 10", Mesh length - 16", Break Strength - 1,680 lbs.FEATURES AND BENEFITS:• Standard closed mesh support grips are designed for loads up to 600 lbs.• Vertical runs of no more than 100 ft.• They are available in a variety of eye styles and cable ranges for supporting electrical and fiber optic cable, metal rods, and tubing.• Closed mesh support grips are used when the end of the cable is accessible.• Support grips are woven of corrosion-resistant tinned-bronze wire.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Flexcor® |
Item Name | Support Grip | Type | Standard Duty, Closed Mesh, Single Eye |
Conductor Range | 1-1/4 - 1.49 in | Length | 15.0 in |
Color Code | Polished | Eye Length | 10 in |
Mesh Length | 16 in | Material | Metal |
Breaking Strength | 1680 lb | Mounting Type | Consult The Factory For Mounting Recommendations |
Standards | UL Listed, CSA Certified | Application | For Industrial use |
UPC | 785007980707 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |